Beli pneumatic impact wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBE RED LINE Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp5.599.900

    KOBE RED LINE Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    IW750 One-piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch BSP air inlet thread for 10mm air hose, M24 bolt capacity. 90psi air pressure, 7.5 cfm air consumption. 949 N/m torque. Overall length: 245 mm.
    atribut:
    • Actual Air Consumption (cfm): 4.2
    • Overall Height (mm): 240
    • Overall Length (mm): 245
    • Overall Width (mm): 80
    • Square Drive Size (inch): 3/4
    • Air Inlet Size (inch): 1/4
    • Air Pressure (psi): 90
    • Body Style: Pistol Grip
    • Compatible Hose Inner Diameter (mm): 10
    • Height (mm): 240
    • Item: Air Impact Wrench
    • MFR Part No.: IW750
    • Maximum Torque (Nm): 1085
    • No Load Speed (rpm): 4800
    • Power Source: Air
    • Sound Pressure Level (dBA): 86
    • Torque Range (N m): (Fwd) 949 - 1085
    • Vibration Level (m/s2): 5.8
    • eclassCode: 21052003
  2. INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    This Right Angle Impact Wrench is lightweight, durable, and easy to use. Paired with its powerful vane motor and trigger actuation, this tool will quickly become your favorite on any job site.
  3. Snap-on Air Impact Wrench Heavy-Duty 1inch (Kunci Sok Angin)
    Mulai

    Rp65.999.900

    Snap-on Air Impact Wrench Heavy-Duty 1inch (Kunci Sok Angin)
    atribut:
    • Blows per minute: 800
    • Country of Origin: USA
    • Air Consumption, CFM: 6.7
    • Air Inlet Thread Size: 1/2inch NPT
    • Anvil Type: Friction Ring w/ Thru Hole
    • Drive Size (inch) (mm): 1 (25)
    • Free Speed (rpm): 6,500
    • Maximum Torque (N m): 2440
    • Maximum Torque (ft lbs): 1800
    • Recommended Hose Size (inch) (mm): 1/2 (13)
    • Sound Level (dBA): 103
    • Vibration Level (m/s): 12.4
    • Working Torque (ft-lbs): 500–1,200
  4. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  5. KOBE RED LINE Air Impact Wrench 1/2inch LW500 (Kunci Sok Angin)
    Mulai

    Rp2.799.900

    KOBE RED LINE Air Impact Wrench 1/2inch LW500 (Kunci Sok Angin)
    Deskripsi:
    IW500 - 1/2 Inch Impact Wrench One piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 300ft/lbs torque, 4cfm* air consumption, M16 bolt capacity. Sound pressure level: 88dBA. Vibration level: 4.2m/s2. Overall length: 191mm. *Based on a 15 second cycle per minute average use
    atribut:
    • Overall Height: 190mm
    • Actual Air Consumption: 3.5 CFM
    • Overall Width: 65mm
    • Square drive size: 1/2 Inch
    • Maximum Torque: 380Nm
    • No. Load Speed: 8,400rpm
    • Part Number: KBE2702316P
  6. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
  7. INGERSOLL RAND Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Mulai

    Rp7.499.900

    INGERSOLL RAND Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    atribut:
    • Recommendation Torque Range (N m): 54-470
    • Air Inlet NPTF: 21 [595]
    • Min. Hose (inch): 3/8
    • Length (mm): 185
    • Maximum Free Speed (rpm): 7000
    • Maximum Torque (N m): 678
    • Maximum Torque (ft/lbs): 500
  8. KING TONY Impact Wrench
    Mulai

    Rp3.799.900

    KING TONY Impact Wrench
    Deskripsi:
    1inch DR. composite impact wrenchLight weight durable composite housingNickel chrome molybdenum square driveComfortable rubber handle6inch extension anvilGeneral specification
  9. TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
  10. INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp11.999.900

    INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • NPT: (Air inlet diameter) 1/4 inch
    • Overall Length L (mm): 155
    • Maximum Torque (Nm): 450
    • Insertion angle (sq.): 12.7 (1/2 inch)
    • Air Consumption (L/minute): 113
    • Applicable Hose Inner Diameter (phi mm): 10
    • Mass (kg): 1.14
    • No Load Speed (rpm): 15000
    • Practical Torque Range (N m): 34-340
  11. Kennedy Grease Gun (Pistol Gemuk)
    Mulai

    Rp429.900

    Kennedy Grease Gun (Pistol Gemuk)
    Deskripsi:
    Pom-Pom PP100 Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases. Diameter: 35mm. Overall length: 220mm.
    atribut:
    • Body Material: Steel
  12. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  13. TEKIRO Ratchet Handle Rubber (Gagang Sok Ratchet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp159.900

    TEKIRO Ratchet Handle Rubber (Gagang Sok Ratchet)
    Deskripsi:
    TEKIRO RATCHET HANDLE GAGANG KARET merupakan suatu alat yang digunakan untuk melepas atau mengencangkan baut dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Apabila ingin merubah putaran kunci sock, cukup dengan memutar kunci pembalik.Fungsi : melepas dan mengencangkan baut atau murMaterial : Chrome VanadiumHeat treated Chrome Vanadium steel, Drop forged for extra strength, Silver matt finishing, material Chrome vanadium
  14. KRISBOW Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp2.399.900

    KRISBOW Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Air Pressure (bar): 6
    • Hose size (inch): 1/2
  15. TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp669.900

    TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Deskripsi:
    Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
  16. Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp9.699.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
  17. KOBE RED LINE High Speed Mini Die Grinder
    Mulai

    Rp1.299.900

    KOBE RED LINE High Speed Mini Die Grinder
    Deskripsi:
    GD2806L For precision engineers' mould making etc. Safety lever throttle, front exhaust, ultra compact and lightweight. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 94dBA. Sound power level: 103dBA. Vibration level: 5.0m/s2. Overall length: 121mm. *Based on a 15 second cycle per minute average use.Use for withCarbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding BandsSpare parts for:- GD2806L Air Die Grinder (KBE2702035M).- GDA2206L Air Grinder (KBE2702020H).- GDES2506L Air Die Grinder.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Front
    • Tool Application: Buffing Cutting Off Deburring
    • Workplace Application: Industrial
    • Air Inlet Thread (inch): 1/4 NPT
    • Collect Size (mm): 6
    • Horse Power (HP): 0.30
    • Overall Height (mm): 56
    • Part Number: KBE2702035M
    • Type: Rotor Blade
Daftar Harga pneumatic impact wrench Terbaru October 2026
KOBE RED LINE Air Impact Wrench (Kunci Sok Angin)Rp5.599.900
INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)Rp2.899.900
Snap-on Air Impact Wrench Heavy-Duty 1inch (Kunci Sok Angin)Rp65.999.900
INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)Rp3.399.900
Wipro Air Impact Wrench (Kunci Sok Angin)Rp549.900
KOBE RED LINE Air Impact Wrench 1/2inch LW500 (Kunci Sok Angin)Rp2.799.900
TEKIRO Air Impact Wrench (Kunci Sok Angin)Rp1.699.900
INGERSOLL RAND Air Impact Wrench Twin Hammer (Kunci Sok Angin)Rp7.499.900
KING TONY Impact WrenchRp3.799.900
INGERSOLL RAND Air Impact Wrench Rocking Dog (Kunci Sok Angin)Rp15.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)